Menu Search
LEVITON #1451-I

Switch, Toggle; Residential; 120V; 15A; 1-Pole; Ivory

SKU # 06867915939
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Color: Ivory
Grade: Residential
Wiring: Push-In & Side

Additional Info: Non-Grounding