The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MILWAUKEE #49-94-4500

Wheel, Cutting; 4-1/2 in. Dia.; Aluminum Oxide; A60T Grit

SKU # 04524221908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cutting Wheel
Diameter: 4.5 in.
Edge Thickness: 0.045 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 1 Straight
Grit/​ANSI Type: A60T
Material: Aluminum Oxide
Maximum Speed: 13,580 RPM
Material Capacity: Ferrous Metals/Stainless Steel

Additional Info: Right angle grinder. General purpose applications