Menu Search
MILWAUKEE #49-94-4520

Wheel, Grinding; 4-1/2 in. Dia.; Very Coarse; A24R Grit

SKU # 04524221839
Type: Grinding Wheel
Diameter: 4.5 in.
Edge Thickness: 0.25 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 27 Depressed Center
Grit/​ANSI Type: A24R
Surface Grade: Very Coarse Grade
Hardness: Hard
Material: Aluminum Oxide
Maximum Speed: 13580 RPM
Material Capacity: Metal/Stainless Steel
Package Quantity: 10/Case

Additional Info: Abrasive Wheels and Cups, Long Life