Menu Search
DEWALT #DW8308

Disc, Flap; 4-1/2 in. Dia.; Type 29; Coarse; 60 Grit

SKU # 02887731044 Manufacturer Series: HP High Performance
Type: Flap Disc
Diameter: 4-1/2 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 29
Grit/​ANSI Type: 60 Grit
Surface Grade: Coarse
Material: Zirconia Alumina
Maximum Speed: 13300 RPM
Material Capacity: Ferrous Metal
Package Quantity: 10/Package

DWT DW8308 4-1/2X7/8 60G ZR FLP DSC