Menu Search
BELDEN #A0409651

Decorator GFCI Strap Gray Decora-Style Aperture 2.60 inx1.28 in (66x33mm)

SKU # 61158900063 Manufacturer Series: MDVO
Adapter Type: Decorator GFCI Strap
Mounting: Decora-Style Aperture 2.6 x 1.28 in. (66 x 33mm)
Module Position: Flush
Gangs: 1
Ports: 3
Color: Gray