Menu Search
BELDEN #A0407073

Modular Furniture Plate White Standard Opening 2.73 inx1.37 in (69x35mm)

SKU # 61158900061 Manufacturer Series: MDVO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Modular Furniture Plate
Mounting: Standard Opening 2.73 x 1.37 in. (69 x 35mm)
Module Position: Flush
Gangs: 1
Ports: 3
Color: White