Menu Search
COMMSCOPE #108265455

Decorator GFCI Strap White Decorator Receptacle Opening

SKU # 88410410644 Manufacturer Series: M108FR3
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 3
Color: White

Additional Info: Accepts M-Type Modular Outlets