Menu Search
COMMSCOPE #106622251

Duplex 106 Strap White Duplex Receptacle Opening - M106FR2-262

SKU # 88410409594 Manufacturer Series: M106FR2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Duplex 106 Strap
Mounting: Duplex Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: White

Adapter Frames: Adapter Type - Duplex 106 Strap; Mounting - Duplex Receptacle Opening; Module Position - Flush; Gangs - 1; Ports - 2; Color - White; Additional Information - Accepts M-Type Modular Outlets; Manufacturer Series - M106FR2

Additional Info: Accepts M-Type Modular Outlets