Menu Search
COMMSCOPE #106622285

Quadplex Strap White Rectangular Opening - M106FR4-262

SKU # 88410409596 Manufacturer Series: M106FR4
Adapter Type: Quadplex Strap
Mounting: Rectangular Opening
Module Position: Flush
Gangs: 1
Ports: 4
Color: White

C-S 106622285 M106FR4-262

Additional Info: Accepts M-Type Modular Outlets