Menu Search
LEGRAND - ON-Q #WP3411-BK

Decorator Strap Black Wall Box

SKU # 80442802454
Adapter Type: Decorator Strap
Mounting: Wall Box
Ports: 1
Color: Black

Additional Info: Material Type: High Impact Flame Retardant Plastic