Menu Search
LEGRAND - ON-Q #WP3412-BK

Decorator Strap Black Wall Box

SKU # 80442802459
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Decorator Strap
Mounting: Wall Box
Ports: 2
Color: Black

Additional Info: Material Type: High Impact Flame Retardant Plastic