You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - ON-Q #WP3413-BK

Decorator Strap Black Wall Box

SKU # 80442802464
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Decorator Strap
Mounting: Wall Box
Ports: 3
Color: Black

Additional Info: Material Type: High Impact Flame Retardant Plastic