Menu Search
LEGRAND - ON-Q #WP3416-LA

Decorator Strap Light Almond Wall Box

SKU # 80442802868
Adapter Type: Decorator Strap
Mounting: Wall Box
Ports: 6
Color: Light Almond

Additional Info: Material Type: High Impact Flame Retardant Plastic