Menu Search
LEGRAND - ON-Q #WP3414-WH

Decorator Strap White Wall Box

SKU # 80442802467
Adapter Type: Decorator Strap
Mounting: Wall Box
Ports: 4
Color: White

Additional Info: Material Type: High Impact Flame Retardant Plastic