Menu Search
LEGRAND - ON-Q #WP3220-WH

Preconfigured Decorator Strap, Wall Box Mounting, 1 Gang

SKU # 80442802900
RoHS Compliant
Adapter Type: Preconfigured Decorator Strap
Mounting: Wall Box
Gangs: 1
Ports: 2
Color: White