Menu Search
PANDUIT #CFG2BL

Mini-ComĀ® Decorator GFCI Strap Black Decorator Receptacle Opening

SKU # 07498371282
RoHS Compliant
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Black