Menu Search
PANDUIT #CFG4WH

Mini-ComĀ® Decorator GFCI Strap White Decorator Receptacle Opening

SKU # 07498370526
RoHS Compliant
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 4
Color: White