Menu Search
PANDUIT #CF1062WHY

Mini-ComĀ® Duplex 106 Strap White Duplex Receptacle Opening

SKU # 07498303264
RoHS Compliant
Adapter Type: Duplex 106 Strap
Mounting: Duplex Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: White