You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #1479784-2

110Connect Decorator GFCI Strap Black Decorator Receptacle Opening

SKU # 62101692012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Black

Additional Info: Accepts SL Jacks, MT-RJ & 110Connect Multimedia Inserts & Blanks