Menu Search
TE CONNECTIVITY #1479784-3

110Connect Decorator GFCI Strap White Decorator Receptacle Opening

SKU # 62101692013
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: White

Additional Info: Accepts SL Jacks, MT-RJ & 110Connect Multimedia Inserts & Blanks