Adapter Frames: Adapter Type - Modular Furniture Plate; Mounting - Standard Opening 2.73 inx1.37 in (69x35mm); Module Position - Flush; Gangs - 1; Ports - 3; Color - White; Additional Information - Fits Knockout Dimension Range: 2.66-2.75 in x 1.34-1.40 in. Accepts SL Jacks, MT-RJ & 110Connect Multimedia Inserts & Blanks. Includes Icon Wheel; Manufacturer Series - Flex-Mode
Additional Info: Fits Knockout Dimension Range: 2.66-2.75 in x 1.34-1.40 in. Accepts SL Jacks, MT-RJ & 110Connect Multimedia Inserts & Blanks. Includes Icon Wheel