Menu Search
Adjustable Wrenches Wrench, Adjustable Flat Jaw; Forged Steel; 8 in. Long; 1-1/8 in.
IDEAL #35-020

Wrench, Adjustable Flat Jaw; Forged Steel; 8 in. Long; 1-1/8 in.

SKU # 78325060546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/8 in.
Length: 8 in.
Material: Forged Steel
Handle: Cushion Grip

Additional Info: SAE and Metric increments marked on jaw. Narrow profile head reaches into tight places.