Adjustable Flat Jaw Wrench 10.00 in

SKU: 09264467531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: Each
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-5/16 in.
Length: 10 in.
Material: Forged Steel
Handle: Plastic Dipped
Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 1-5/16 in; Length - 10.00 in; Material - Forged Steel; Handle - Plastic Dipped