Menu Search
KLEIN TOOLS #507-6

Wrench, Adjustable Flat Jaw; Forged Steel; 6 in. Long; 15/16 in.

SKU # 09264467524
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 15/16 in.
Length: 6 in.
Material: Forged Steel
Handle: Plain