Menu Search
KLEIN TOOLS #D507-8

Wrench, Adjustable Flat Jaw; Forged Steel; 8 in. Long; 1-1/8 in.

SKU # 09264467528
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/8 in.
Length: 8 in.
Material: Forged Steel
Handle: Plastic Dipped