You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #1381

Multi-Use Aerosol Paint Aerosol 20 oz Red Flat

SKU # 78100201381 Manufacturer Series: PC 6180
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Aerosol Paint
Color - Basic: Red
Color - Style: Basic
Finish: Flat
Container: Aerosol
Size: 20 oz.

Additional Info: APWA Industrial Marker, Regular Tip, Application: Electrical Identification