Menu Search
COOPER LIGHTING SOLUTIONS #G1228A

Spray Paint, Alkyd, Gray, 16 oz, Aerosol

SKU # 62396092004
Type: Spray Paint
Base: Alkyd
Color - Basic: Gray
Color - Listing: ASA 61
Container: Aerosol
Size: 16 oz.

Aerosol Paint: Type - Spray Paint; Base - Alkyd; Color - Basic - Gray; Color - Listing - ASA 61; Container - Aerosol; Size - 16 oz