Menu Search
IDEAL #40-026

Multi-Use Aerosol Paint Aerosol 340g Red

SKU # 62414140026
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Aerosol Paint
Base: Enamel
Color - Basic: Red
Color - Style: Electrical
Container: Aerosol
Size: 340g

Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Enamel; Color - Basic - Red; Color - Style - Electrical; Container - Aerosol; Size - 340g