(0)

EATON #3GAC362NF

Air Conditioner Switch Non-Fusible

SKU: 62103708064
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Air Conditioner Switch
Fuse Provision: Non-Fusible
Voltage: 600V AC
Poles: 3
Wires: 3
Amps: 60A
Enclosure: NEMA 3R, Steel
Description
Air-Conditioner Disconnect: Switch Type - Air Conditioner Switch; Fuse Provision - Non-Fusible; Voltage - 600VAC; Poles - 3; Wires - 3; Amps - 60A; Enclosure - NEMA 3R, Steel; Additional Information - Switch: Fully Enclosed 3 Pole Toggle Switch
Additional Info: Switch: Fully Enclosed 3 Pole Toggle Switch