You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #DPB222R

Switch, Air Conditioner; 240V AC; 2 Pole; 2 Wire; 60A

SKU # 78211420568
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Air Conditioner Switch
Fuse Provision: Non-Fusible
Voltage: 240V AC
Poles: 2
Wires: 2
Amps: 60A
Enclosure: NEMA 3R, Steel

Additional Info: Switch: Non-Automatic Molded Case Breaker Style