You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #3GAC222NF

Switch, Air Conditioner Pull-Out; 600V AC; 60A

SKU # 62258805276
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Air Conditioner Pull-Out
Fuse Provision: Non-Fusible
Voltage: 600V AC
Poles: 2
Wires: 2
Amps: 60A
Enclosure: NEMA 3R, Steel