Menu Search
HAMMOND MANUFACTURING #DTS3031A115N3LG

Air Conditioner, 115V, 60 Hz, 1194 BTU at 94 deg F

SKU # 62398028217 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 1194 at 94 deg F
Amps: 3A (Running), 10A (Start)
Ambient Temperature: 114 deg F, 45 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Metal
Control: Thermostat
Dimensions: 15.00 in. H x 7.00 in. W x 7.75 in. D
Weight: 30.00-lbs, 13.60-kg