Menu Search
HAMMOND MANUFACTURING #DTS3031A115N4SS

Air Conditioner, 115V, 60 Hz, 1194 BTU at 95 deg F

SKU # 62398043390 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 1194 at 95 deg F
Amps: 3A (Running), 10A (Start)
Ambient Temperature: 114 deg F, 45 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, 4X, IP56
Construction/​Finish: No. 4 Brush 304 Stainless Steel
Control: Thermostat
Dimensions: 15.00 in. H x 7.00 in. W x 7.75 in. D
Weight: 30.00-lbs, 13.60-kg