Menu Search
HAMMOND MANUFACTURING #DTS3061A115N3LG

Air Conditioner, 115V, 60 Hz, 2700 BTU at 95 deg F

SKU # 62398000921 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 2700 at 95 deg F
Amps: 5.2A (Running), 28A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Metal
Control: Thermostat
Dimensions: 20.15 in. H x 10.05 in. W x 10.77 in. D
Weight: 55 lb. (25kg)