Menu Search
HAMMOND MANUFACTURING #DTS3165A115N3LG

Air Conditioner, 115V, 60 Hz, 6142 BTU at 95 deg F

SKU # 62398071995 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 6142 at 95 deg F
Amps: 8.6A (Running), 48A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 36.65 in. H x 11.89 in. W x 14.40 in. D
Weight: 108 lb. (49kg)