Menu Search
HAMMOND MANUFACTURING #DTT6401B115LG

Air Conditioner, 115V, 60 Hz, 7160 BTU at 95 deg F

SKU # 62398033632 Manufacturer Series: Series DTT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 60Hz
BTU: 7160 at 95 deg F
Amps: 20A (Running), 34A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Top
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 17.13 in. H x 23.43 in. W x 19.49 in. D