Menu Search
HAMMOND MANUFACTURING #DTS3461A230N3LG

Air Conditioner, 230V, 50/60 Hz, 17091 BTU at 95 deg F

SKU # 62398004873 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 17091 at 95 deg F
Amps: 15.9A (Running), 22A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3, 3R, 4, 4X, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 56.75 in. H x 16.00 in. W x 16.00 in. D
Weight: 191 lb. (86kg)