You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
HAMMOND MANUFACTURING #DTS3481A230N4SS

Air Conditioner, 230V, 50/60 Hz, 17091 BTU at 95 deg F

SKU # 62398004875 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 17091 at 95 deg F
Amps: 15.9A (Running), 22A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3, 3R, 4, 4X, IP56
Construction/​Finish: Brush 304 Stainless Steel
Control: Thermostat
Dimensions: 56.75 in. H x 16.00 in. W x 16.00 in. D
Weight: 191.00-lbs, 86.00-kg