You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #DTS3441A230LG

Air Conditioner, 230V, 50/60 Hz, 17825 BTU at 95 deg F

SKU # 62398004871 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 17825 at 95 deg F
Amps: 15.9A (Running), 22A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 56.75 in. H x 16.00 in. W x 16.00 in. D
Weight: 191.00-lbs, 86.00-kg