Menu Search
HAMMOND MANUFACTURING #DTS3661A230N3LG

Air Conditioner, 230V, 50/60 Hz, 19848 BTU at 95 deg F

SKU # 62398014098 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 19848 at 95 deg F
Amps: 17.1A (Running), 84A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3, 3R, 4, 4X, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 65.50 in. H x 19.00 in. W x 20.50 in. D
Weight: 240 lb. (109kg)