Menu Search
HAMMOND MANUFACTURING #DTS3061A230N3LG

Air Conditioner, 230V, 50/60 Hz, 2700 BTU at 95 deg F

SKU # 62398000923 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 2700 at 95 deg F
Amps: 4.1A (Running), 18A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Metal
Control: Thermostat
Dimensions: 20.15 in. H x 10.05 in. W x 10.77 in. D
Weight: 56 lb. (25.4kg)