Menu Search
HAMMOND MANUFACTURING #DTT6301B230LG

Air Conditioner, 230V, 50/60 Hz, 5520 BTU at 95 deg F

SKU # 62398033627 Manufacturer Series: Series DTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 5520 at 95 deg F
Amps: 5.73/7A (Running), 19.7/23.2A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Top
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 17.13 in. H x 23.43 in. W x 19.49 in. D