Menu Search
HAMMOND MANUFACTURING #DTS3165A230N3LG

Air Conditioner, 230V, 50/60 Hz, 6995 BTU at 95 deg F

SKU # 62398071997 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 6995 at 95 deg F
Amps: 4.9A (Running), 26A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 36.65 in. H x 11.89 in. W x 14.40 in. D
Weight: 108 lb. (49kg)