Menu Search
HAMMOND MANUFACTURING #DTS3245A460LG

Air Conditioner, 460V, 50/60 Hz, 12000 BTU, NEMA 12, IP54

SKU # 62398072008 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 12000
Amps: 2.6A (Running), 8A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 54.00 in. H x 16.00 in. W x 14.40 in. D
Weight: 108.00-lbs, 49.00-kg