Menu Search
HAMMOND MANUFACTURING #DTS3061A460N3LG

Air Conditioner, 460V, 50/60 Hz, 2600 BTU at 95 deg F

SKU # 62398046894 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 2600 at 95 deg F
Amps: 4.1A (Running), 18A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, 4X, IP56
Construction/​Finish: Light Gray (RAL 7035) Stainless Steel
Control: Thermostat
Dimensions: 20.15 in. H x 10.05 in. W x 10.77 in. D
Weight: 57 lb. (25.85kg)