Menu Search
HAMMOND MANUFACTURING #DTS3041A460LG

Air Conditioner, 460V, 50/60 Hz, 2700 BTU at 95 deg F

SKU # 62398046891 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 2700 at 95 deg F
Amps: 4.1A (Running), 10.4A (Start)
Ambient Temperature: 114 deg F, 45 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Metal
Control: Thermostat
Dimensions: 20.15 in. H x 10.05 in. W x 10.77 in. D
Weight: 51 lb. (23kg)