You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #DTS3161A460N3LG

Air Conditioner, 460V, 50/60 Hz, 2A (Running), 15A (Start)

SKU # 62398001034 Manufacturer Series: Series DTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
Amps: 2A (Running), 15A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Steel
Control: Thermostat
Dimensions: 29.46 in. H x 15.55 in. W x 11.50 in. D