Menu Search
HAMMOND MANUFACTURING #DTS3241A460LG

Air Conditioner, 460V, 50/60 Hz, 6825 BTU at 95 deg F

SKU # 62398001024 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Indoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 6825 at 95 deg F
Amps: 2A (Running), 16A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12, IP54
Construction/​Finish: Light Gray (RAL 7035) Galvanized Steel
Control: Thermostat
Dimensions: 47.61 in. H x 15.55 in. W x 12.77 in. D
Weight: 123 lb. (46kg)