Menu Search
HAMMOND MANUFACTURING #DTS3185A460N4SS

Air Conditioner, 460V, 50/60 Hz, 6995 BTU at 95 deg F

SKU # 62398072003 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 6995 at 95 deg F
Amps: 1.8A (Running), 16A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X, IP56
Construction/​Finish: No. 4 Polish 304 Stainless Steel
Control: Thermostat
Dimensions: 36.65 in. H x 11.89 in. W x 14.40 in. D
Weight: 109 lb. (49.44kg)