Menu Search
HAMMOND MANUFACTURING #DTS3041A230LG

Enclosure Cooling Air Conditioner, 115V, 50/60 Hz, 2500 BTU, 4.1A Running, NEMA 12

SKU # 62398000995 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz
BTU: 2500
Amps: 4.1 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 20.15 x 10.05 x 10.77 in. (512 x 255 x 273mm)
Weight: 51 lb. (23kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 2500; Amps - 4.1 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 20.15x10.05x10.77 in. (512x255x273mm); Weight - 51.00-lb, 23.00-kg; Additional Information - Watt: 585W; Manufacturer Series - DTS

Additional Info: Watt: 585W